Skip Content
CABLE ETHERNET INTERFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE ETHERNET INTERFACE

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET884X-ETH
  • Mfr. Model # 884X-ETH
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features RJ 45 Ethernet Cable, 4" Length
  • Item Ethernet Interface Cable
  • For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list