Skip Content
CABLE DE-ICING ELECTRIC 80FT 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE DE-ICING ELECTRIC 80FT 400W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLADKS0400
  • Mfr. Model # ADKS0400
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 3.2 lbs

Product Details

Electric roof de-icing cable. 3 wire grounded plug with a 6 foot power cord. 80 foot length. 120 V.

Technical Specs

  • Watts per Cable @ 40F 400
  • Cable Length 80 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list