Skip Content
CABLE DE-ICING ELECTRIC 60FT 300W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE DE-ICING ELECTRIC 60FT 300W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLADKS0300
  • Mfr. Model # ADKS0300
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 2.6 lbs

Product Details

Electric roof de-icing cable. 3 wire grounded plug with a 6 foot power cord. 60 foot length. 120 V.

Technical Specs

  • Watts per Cable @ 40F 300
  • Cable Length 60 ft.
  • Amps per Cable @ 40F 2.5 A
  • Watts per Foot @ 40F 5 Watts Per Foot At 50 Degrees F
  • Includes A Three Wire Grounded Plug with a Six Foot Power Cord
  • Item Electric Roof De-Icing Cable
  • Mounting Location On Roof
  • Standards UL Listed, Canadian Safety Standard and CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list