Skip Content
CABLE DE-ICING ELECTRIC 240FT 1200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE DE-ICING ELECTRIC 240FT 1200W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLADKS01200
  • Mfr. Model # ADKS01200
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 8.5 lbs

Product Details

Electric roof de-icing cable. 3 wire grounded plug with a 6 foot power cord. 240 foot length. 120 V.

Technical Specs

  • Cable Length 240 ft.
  • Watts per Cable @ 40F 1 200

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List