Skip Content
CABLE DE-ICING ELECTRIC 160FT 800W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE DE-ICING ELECTRIC 160FT 800W

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLADKS0800
  • Mfr. Model # ADKS0800
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 6.0 lbs

Product Details

Electric roof de-icing cable. 3 wire grounded plug with a 6 foot power cord. 160 foot length. 120 V.

Technical Specs

  • Watts per Cable @ 40F 800
  • Cable Length 160 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list