CABLE DAWG W/BLACK SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE DAWG W/BLACK SHEATH

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-000399
  • Mfr. Model # 30-000399
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Cable Dawg Tool
  • Number of Functions 10
  • Features Wire/Cable Cutter, Cat5 Jacket Cutter, Spring Loaded Jaw, Rj45 Crimper Head, Wire Strippers, Glass-Filled Nylon Molded Handles, Combo Edge Knife Blade with Jacket Cutter, Detachable Component Handle, Magnetic Driver Extension
  • Number of Tools 15
  • Includes Lifetime Warranty, Wire/Cable Cutter, Spring Loaded Jaw, Wire Stripper, Combo Edge Knife, Multiple Driver Storage, Sheath, Cat5 Jacket Cutter, Rj45 Crimper, Magnetic Driver

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list