Skip Content
CABLE DAT/LAN CAT5 24AWG UL 305M/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE DAT/LAN CAT5 24AWG UL 305M/RL

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCC5133299
  • Mfr. Model # 5133299
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Category Type 5e
  • Item Cable
  • Jacket Colour Blue
  • Jacket Material Flame Retardant PVC
  • Number of Conductor Pairs 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list