CABLE CUTTER SHEAR CUT STEEL 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER SHEAR CUT STEEL 14IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP1490MTN
  • Mfr. Model # 1490MTN
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 228
  • Shipping Weight 2.8 lbs

Product Details

36 inches shear type cable cutter. Toggle joints turn 50 lbs. hand pressure to 4,000 lbs. cutting pressure.

Technical Specs

  • Features Notched, Shear-cut Blades Hold and Lock Cable in Cutting Position, Cuts Steel Cable, Coarse- or Fine-stranded Cable, or Wire Rope with Minimal Distortion, Toggle Joints Turn 50 lbs. Hand Pressure to 4000 lbs, Cutting Pressure, Screw-type Adjustment Realigns Edges
  • Cutting Capacity Wire Rope 1/4"
  • Item Shear Type Cable Cutters
  • Overall Length 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list