!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE CUTTER RATCHETCOMP 750MCM

CABLE CUTTER RATCHETCOMP 750MCM

GREENLEE

CABLE CUTTER RATCHETCOMP 750MCM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER RATCHETCOMP 750MCM

CABLE CUTTER RATCHETCOMP 750MCM

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,126.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLE45207
  • Mfr. Model # 45207
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 525
  • Shipping Weight 1.9 lbs

Product Details

Compact ratchet cable cutter. 2 speed ratchet mechanism adjusts for light/heavy cutting. aluminum: frequent use 750 MCM (400 mm squared): maximum use 1,000 MCM (500 mm squared). Copper: frequent use 500 MCM (240 mm squared): maximum use 750 MCM (400 mm squared).

Technical Specs

  • Item Ratchet Cable Cutter
  • Cutting Action Center
  • For Maximum Wire Thickness 1,000 kcmil (Aluminum ), 2 in (Communications Cable ), 750 kcmil (Copper)
  • For Maximum Diameter Copper Electrical Cable 750 kcmil
  • For Maximum Diameter Data Cable 2 in
  • Handle Colour Green
  • Handle Style Comfort Grip
  • Insulated No
  • Material Application Aluminum, Communication Cable, Copper
  • Overall Length 11 in
  • Cutter Type Ratcheting Cable Cutter
  • Features Available With Cushioned Handles Or With 1000V Insulated Cushioned Handles, Blades Can Be Opened Mid-Cycle, Exclusive Two-Speed Ratcheting Mechanism Adjusts For Light/Heavy Cutting, One-Hand Operation, Simple, Well-Suited For Tight Working Spaces
  • For Wire/Cable Type Electrical/Data Cable
  • For Maximum Diameter Aluminum Electric Cable 1,000 kcmil
  • Grip Material Rubber
  • Handle Material Steel
  • Includes Cushioned Grip Yes
  • Jaw Length 2 in
  • Maximum Jaw Opening 2 in
  • Ratcheting Jaw Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list