CABLE CUTTER,RATCHET,10 IN L,600 MC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER,RATCHET,10 IN L,600 MC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D455
  • Mfr. Model # 10D455
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Cable Cutter
  • Features One Hand Operation
  • Primary Application For Cutting Copper, Aluminium, and Communication Cable
  • Cutting Action Shear Cut
  • Overall Length 10"
  • Handle Design Steel, Pvc Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list