CABLE CUTTER M12 600MCM BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER M12 600MCM BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2472-20
  • Mfr. Model # 2472-20
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Powerful Open Jaws, Superior Blade Geometry, Breakthrough Ratcheting Mechanism
  • Includes Tool Only
  • Item Cable Cutter Tool
  • Battery Included No
  • Cutting Capacity/Material 600 MCM Copper, 750 MCM Aluminum, 1-3/16" Communication cable
  • Tool Weight 6.2 lbs.
  • Voltage 12
  • Standards CSA, UL
  • Tool Length 10-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 38D759, 2XKZ6, 4PKY2, 38D760, 38D763, or 38D764
  • Battery Capacity 1.5Ah - 4.0Ah
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list