CABLE CUTTER HD 7-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER HD 7-7/8IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE722
  • Mfr. Model # 722
  • UNSPSC # 27111511
  • CATALOGUE PAGE # 227
  • Shipping Weight 1.0 lbs

Product Details

Steel cable and wire rope cutter. Heavy-duty forged steel blades and handles. Capacities: Soft wire rope - 1/4 Inch, Aircraft cable - 3/16 Inch, Hard steel wire - 3/16 Inch, Copper/Aluminum cable - 15/64 Inch diameter. Length 7 7/8 Inches.

Technical Specs

  • Type One-Handed Operation
  • Item Cable Cutter
  • Overall Length 7-7/8"
  • Material Heavy Duty Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list