CABLE CUTTER FS RATCHETING 750MCM C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE CUTTER FS RATCHETING 750MCM C

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP5090FS
  • Mfr. Model # 5090FS
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Compact size cutter. Ratchet-type jaws with shear-cut blades. Cuts copper and aluminum cleanly, leaves no burrs or sharp edges. Quick release allows discontinuation of cutting with out completing the full cutting cycle. One-hand operation allows cutting in confined spaces.

Technical Specs

  • Features Ratchet Type, One Hand Operated Soft Cable Cutter, Quick Release
  • Cutting Action Shear Cut
  • Overall Length 10-1/2"
  • Item Cable Cutter
  • Primary Application Electrical Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list