Skip Content
CABLE CUTTER,DRILL-POWERED,SHEAR CU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CUTTER,DRILL-POWERED,SHEAR CU

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CCT6
  • Mfr. Model # 3CCT6
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Includes Carrying Case
  • Standards -
  • Item Cable Cutter
  • Handle Design Steel With Cushion Grip
  • Cutting Action Shear Cut
  • Overall Length 12"
  • Primary Application Electrical Cable
  • Cutting Capacity Aluminum 1000 MCM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list