CABLE CUTTER BATT POWER ES750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER BATT POWER ES750

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEES750-11
  • Mfr. Model # ES750-11
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs

Technical Specs

  • Battery Pack Replacement Mfr. No. 45378
  • Includes Battery, Battery Charger, Molded Carrying Case
  • Features Extra-Heavy Blades for Clean Cuts and Long Life
  • Battery Included Yes
  • Item Cordless Cable Cutter
  • Tool Weight 5.8 lbs.
  • Cutting Capacity/Material 750 MCM Copper Cable, 1000 MCM Aluminum Cable
  • Voltage 12
  • Tool Length 14-1/4"
  • Battery Capacity 2.4 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list