Skip Content
CABLE CUTTER 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CUTTER 9IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9088
  • Mfr. Model # 84-9088
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 3035
  • Shipping Weight 1.07 lbs

Product Details

Cuts cables up to 2/0.

Technical Specs

  • Item Hand Held Cable Cutter
  • Features Makes a Clean Cut to Battery Cable, Ergonomic Design with Insulated Grips
  • Includes Ergonomic, Insulated Grips
  • Cutting Action Shear Cut
  • Handle Design Ergonomic
  • Overall Length 9"
  • Primary Application Cutting Battery or Trailer Cable
  • Cutting Capacity ACSR Not Designed
  • Standards 6 MONTH WARRANTY
  • Cutting Capacity Communication Cable 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list