CABLE CUTTER,8-1/4 IN L,9/32 IN CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CUTTER,8-1/4 IN L,9/32 IN CAP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D462
  • Mfr. Model # 10D462
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Cable Cutter
  • Cutting Action Shear Cut
  • Overall Length 8-1/4"
  • Cutting Capacity Aluminum 9/32"
  • Cutting Capacity Copper 9/32"
  • Primary Application Electrical Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list