Skip Content
CABLE CUTTER,14X13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CUTTER,14X13X3

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22P214
  • Mfr. Model # 22P214
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.65 lbs

Technical Specs

  • Includes Battety, Charger, Replacement Blades
  • Item Cable Cutter
  • Features Specialized latch head design, 180 degree head rotation, Advanced pump design
  • Handle Design Pistol Style
  • Cutting Action Center Cut
  • Primary Application Electrical Cable
  • Overall Length 14-1/2"
  • Cutting Capacity Copper 1-5/16"
  • Cutting Capacity ACSR 1,113 kcmil
  • Cutting Capacity Aluminum 1-5/16"
  • Cutting Capacity Rebar 1/2"
  • Cutting Capacity Soft Steel 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list