CABLE CUTTER,12V NICD,750MCM,14 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE CUTTER,12V NICD,750MCM,14 IN

ECLIPSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C707
  • Mfr. Model # 22C707
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • Features Provides Clean and Identical Cuts Every Time
  • Includes Rechargeable 12V Battery, Battery Charger, Impact Resistant Case
  • Item Cordless Cable Cutter
  • Battery Included Yes
  • Battery Pack Replacement Mfr. No. 600-010
  • Cutting Capacity/Material 750 MCM Copper and Aluminum
  • Tool Weight 6 lbs.
  • Voltage 12
  • Tool Length 14"
  • Cordless Tool Battery Type NiCd
  • Standards UL
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list