Skip Content
CABLE CUT RCH 1000V SE 2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CUT RCH 1000V SE 2 IN DIA

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA414.52AVSE
  • Mfr. Model # FA414.52AVSE
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Standards VSE
  • Item Insulated Cable Cutter
  • Features 2-Color Warning Handle: Changes From Orange To Yellow If Insulation Integrity Is Compromised, One Handed Operation
  • Cutting Action Center Cut
  • Overall Length 13-1/4"
  • Handle Design 2-Component Comfort Grip
  • Cutting Capacity Communication Cable 2"
  • Primary Application Electrical Cable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List