Skip Content
CABLE COUPLER,BNC,RG59 PLENUM COAX, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE COUPLER,BNC,RG59 PLENUM COAX,

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Y868
  • Mfr. Model # 11Y868
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Silver
  • Item Cable Coupler
  • Features Corrosion Resitant Nickel Plating
  • Cable Type RG59 Plenum Coax
  • Package Quantity 10
  • Hz 0-4 GHz
  • Size 1 Gang
  • Connection BNC
  • Impedance 50 Ohms
  • Installation Method 2 Piece/Crimp-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list