Skip Content
CABLE COUPLER,BNC/MALE,RG58 COAX,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE COUPLER,BNC/MALE,RG58 COAX,PK

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11Y871
  • Mfr. Model # 11Y871
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Silver
  • Features Corrosion Resitant Nickel Plating
  • Item Cable Coupler
  • Package Quantity 10
  • Cable Type RG58 Coax
  • Hz 0-4 GHz
  • Size 1 Gang
  • Connection BNC/Male
  • Installation Method 3 Piece/Crimp-On
  • Impedance 50 Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list