Skip Content
CABLE CORD SOOW 14/4 600V 76M/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CORD SOOW 14/4 600V 76M/RL

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCCSOOW4C14
  • Mfr. Model # SOOW4C14
  • UNSPSC # 26121629
  • CATALOGUE PAGE # 1392
  • Shipping Weight 56.0 lbs

Product Details

Type SOOW number 4 portable cord, 14 AWG conductor, 41 inches x 30 inch strand, 0.045 inches nominals insulated, 0.575 inches outside diameter, 15 amps, 76 inches spool length.

Technical Specs

  • Item Rubber Cord
  • Max. Voltage 600 V
  • Number of Conductors 4
  • Max. Amps 15
  • Jacket Colour Black
  • Spool Length 250 ft.
  • Standards UL/CSA/MSHA
  • Conductor Material Copper
  • Features Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, Flexibility, Excellent Abrasion Resistance, Water-Resistant, Ul Listed and CSA Certified for Indoor and Outdoor Use, Ozone, Sunlight (UV) and Weather-Resistant and Trumark(R) Sequential Footage Marking.
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Nominal Outside Dia. 0.575"
  • Stranded / Solid Stranded
  • Indoor / Outdoor Indoor/Outdoor
  • Wire Color Black, White, Red, Green
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable Carolprene(R)
  • Jacket Type - Wire and Cable SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list