CABLE/CORD CONNECTOR, 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE/CORD CONNECTOR, 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16D443
  • Mfr. Model # 16D443
  • UNSPSC # 39121719
  • CATALOGUE PAGE # 1334
  • Shipping Weight 0.35 lbs

Product Details

Cable/Cord Connector, RC-200, Cable Opening Max. (In.) 1.45, Cable Opening Min. (In.) .67, Material of Construction Body And Clamp: Die-Cast Zinc: Screw: Steel, Dia. (In.) 2-1/16, Length (In.) 1-33/64, Knockout Size (In.) 2, Standards E318527

Technical Specs

  • Item Cable/Cord Connector
  • UL/CSA NM/NMC Cable Size 2/3
  • Type RC-200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list