CABLE CONNECTOR,REDI-LOC,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE CONNECTOR,REDI-LOC,1/2 IN

RACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVU7
  • Mfr. Model # 1RVU7
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Description/Special Features Used To Connect MCI, AC And HCF Cable To A Box Or Enclosure, Single Cable, MCI 0.475" to 0.575" Aluminum or Steel, MCI-A 0.430" to 0.560" Aluminum, Armored Cable 14/2 to 12/4 Aluminum and Steel
  • Item Cable Connector
  • Material Steel
  • Insulated No
  • NPT Size 1/2"
  • Conduit Size 1/2"
  • Fitting Sub-Category Straight Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list