CABLE CONNECTOR,1 IN.,SILVER/RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CONNECTOR,1 IN.,SILVER/RED

KILLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMCX3
  • Mfr. Model # MCX3
  • UNSPSC # 39121431
  • CATALOGUE PAGE # 1339
  • Shipping Weight 0.45 lbs

Product Details

Cable Connector, Male, Connector Type Straight, Cord Dia. Range 1 In. - 1-1/8 In., Hub Trade Size 1 In., Material Copper Free Aluminum, Liquid Tight, Silver/Red, Length 2.60, Min. Throat Dia. 1.03 In., For Use With Cable, Standards cCSAus

Technical Specs

  • Connector Type Straight
  • Colour Silver/Red
  • Item Cable Connector
  • For Use With Cable
  • Length 2.60"
  • Material Copper Free Aluminum
  • Male/Female Male
  • Standards cCSAus
  • Cord Dia. Range 1.00" - 1.13"
  • Min. Throat Dia. 1.03"
  • Liquid Tight / Dust Tight Liquid Tight
  • Hub Trade Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list