Skip Content
CABLE COILED LIFTGATE 15FT SGL POLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE COILED LIFTGATE 15FT SGL POLE

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI23-4625
  • Mfr. Model # 23-4625
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3069
  • Shipping Weight 1.0 lbs

Product Details

1 hot, 100 amp capacity. Good recoil memory, chemical and abrasion resistance. Flexible from -87 to 150 degrees F (-66 to 66 degrees C). Mates with single pole metal socket PHI15-320.

Technical Specs

  • Item Single Pole 1 Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list