CABLE CLAMP,NYLON,5/16 IN,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CLAMP,NYLON,5/16 IN,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EMY7
  • Mfr. Model # 1EMY7
  • UNSPSC # 39121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Natural
  • Item Cable Clamp
  • Package Quantity 25
  • Temp. Range (F) -40 to +185
  • Cushion Type -
  • Meets/Exceeds -
  • Type -
  • Coating Material -
  • Dimension A 0.495"
  • Mounting Hole Dia. 0.203"
  • Cable Clamp Type Cable Clamp

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list