Skip Content
CABLE CLAMP NYLON 3/4IN 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE CLAMP NYLON 3/4IN 100/PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWUC5
  • Mfr. Model # UC5
  • UNSPSC # 39121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Nylon Cable Clamp, 3/4 inch, 100 per package

Technical Specs

  • Item Cable Clamp
  • Length 1-3/8"
  • Material of Construction Nylon 6.6
  • Standards UL 94V-2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list