CABLE CLAMP,0.86X0.37 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CLAMP,0.86X0.37 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6EEF0
  • Mfr. Model # 6EEF0
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1390
  • Shipping Weight 0.15 lbs

Product Details

Cable Clamp, Fixed Diameter, Mounting Method Screw, Material of Construction Nylon 6/6, For Use With Intermediate, Standard, Heavy Duty and Extra Heavy Duty Sized Cable Ties, Screw Size (1) #10, Standards RoHS, Package Quantity 100

Technical Specs

  • For Use With Intermediate, Standard, Heavy Duty and Extra Heavy Duty Sized Cable Ties, Screw Size (1) #10
  • Item Cable Clamp
  • Height 0.43"
  • Length 0.86"
  • Material of Construction Nylon 6/6
  • Mounting Method Screw
  • Temp. Range -25 Degrees - 85 Degrees F
  • Width 0.37"
  • Standards RoHS
  • Slot Width 0,17 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list