CABLE CARRIER,SMALL,OPEN,OW1.42IN / close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE CARRIER,SMALL,OPEN,OW1.42IN /

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JHD3
  • Mfr. Model # 6JHD3
  • UNSPSC # 24101707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Cable and Hose Carrier
  • Height 0.94"/24 mm
  • Length 3'
  • Package Quantity 1
  • Type Small
  • Style Zipper
  • Bend Radius 1.5" / 38mm
  • Number of Links 30
  • Cavity Height 0.67"/17.0mm
  • Loop Height 3.94"/100.1mm
  • Link to Link Pitch 1.20"/30.5mm
  • Cavity Width .98" / 25mm
  • Loop Length 7.28"/185.0mm
  • Outside Width 1.42" / 36mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list