Skip Content
CABLE CARRIER,MED,OPEN,OW2.87IN / 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE CARRIER,MED,OPEN,OW2.87IN / 7

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KGE3
  • Mfr. Model # 6KGE3
  • UNSPSC # 24101707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Length 4'
  • Package Quantity 1
  • Height 1.38"/35 mm
  • Item Cable and Hose Carrier
  • Style Open
  • Type Medium
  • Number of Links 27
  • Bend Radius 2.17" / 55mm
  • Cavity Height 0.98"/24.9mm
  • Cavity Width 2.24" / 57mm
  • Link to Link Pitch 1.81"/46.0mm
  • Loop Height 5.71"/145.0mm
  • Outside Width 2.87" / 73mm
  • Loop Length 10.87"/276.0mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list