Skip Content
CABLE CABTIRE 300V 2 COND 14 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE CABTIRE 300V 2 COND 14 AWG

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCCSJ2C14
  • Mfr. Model # SJ2C14
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Type SJ number 2 portable cable, 14 AWG conductor 41 inches x 30 inch strand 0.030 inches, nominals insulated, 0.340 inches outside diameter, 18 amps, 76 inches spool length.

Technical Specs

  • Item Portable Cord
  • Number of Conductors 2
  • Jacket Colour Black
  • Standards CSA
  • Conductor Material Copper
  • Jacket Material - Wire and Cable Copper
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Type - Wire and Cable SJ

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List