CABLE C9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C9

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG51317
  • Mfr. Model # 51317
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 273
  • Shipping Weight 3.93 lbs

Product Details

Cable for sectional machine, model no C-9. Diameter is 5/8 inch with a sectional end type. Heavy-duty open wind cable, 10 feet long.

Technical Specs

  • Includes Male And Female Coupling
  • Item Drain Cleaning Cable
  • For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
  • Material Steel
  • Number of Pieces 1
  • Size 5/8" x 10 ft.
  • Connection Size 5/8"
  • Drain Line Capacity I.D. 2"- 4"
  • Cable Type Sectional
  • Max. Run 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list