Skip Content
CABLE C7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C7

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG62265
  • Mfr. Model # 62265
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 273
  • Shipping Weight 4.2 lbs

Product Details

Cable for sectional machine, model no C-7. Diameter is 5/8 inch with a sectional end type. Tight wind cable, 7 feet long.

Technical Specs

  • Includes Male And Female Coupling
  • For Use With Mfr. No. K-50-8/59000 Drain Cleaning Machine
  • Item Drain Cleaning Cable
  • Material Steel
  • Number of Pieces 1
  • Connection Size 5/8"
  • Size 5/8" x 7-1/2 ft.
  • Cable Type Sectional
  • Max. Run 7-1/2 ft.
  • Drain Line Capacity I.D. 2"-3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list