CABLE C5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C5

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG62250
  • Mfr. Model # 62250
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 273
  • Shipping Weight 7.54 lbs

Product Details

Cable for drain gun, model no. C-5. End type is a bulb auger, cable type is a hollow core. Diameter is 3/8 inch, length is 35 ft.

Technical Specs

  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000 Drain Cleaning Machines
  • Includes Bulb Auger
  • Item Drain Cleaning Cable
  • Material Steel
  • Size 3/8" x 35 ft.
  • Number of Pieces 1
  • Connection Size Bulb Auger
  • Cable Type Hollow Core
  • Drain Line Capacity I.D. 1-1/4"-2-1/2"
  • Max. Run 35 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list