Skip Content
CABLE C45 IW 1/2X75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C45 IW 1/2X75FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG87597
  • Mfr. Model # 87597
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.85 lbs

Technical Specs

  • For Use With Mfr. No. K400, K3800
  • Item Drain Cleaning Cable
  • Includes -
  • Number of Pieces 1
  • Size 1/2" x 75 ft.
  • Cable Type Integral Wound
  • Max. Run 75 ft.
  • Connection Size 1/2"
  • Material Steel
  • Drain Line Capacity I.D. 2"-4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list