CABLE C33 3/8 X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C33 3/8 X 100FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG37852
  • Mfr. Model # 37852
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.65 lbs

Technical Specs

  • For Use With Mfr. No. K-3800
  • Includes -
  • Item Drain Cleaning Cable
  • Number of Pieces 1
  • Size 3/8" x 100 ft.
  • Connection Size 3/8"
  • Cable Type Inner Core
  • Max. Run 100 ft.
  • Material Steel
  • Drain Line Capacity I.D. 1-1/2" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list