Skip Content
CABLE C32 IW 3/8X75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C32 IW 3/8X75FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG87582
  • Mfr. Model # 87582
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • For Use With Mfr. No. K400, K3800
  • Item Drain Cleaning Cable
  • Cable Type Integral Wound
  • Size 3/8" x 75 ft.
  • Connection Size 3/8"
  • Max. Run 75 ft.
  • Includes Male Coupling
  • Material Steel
  • Number of Pieces 1
  • Drain Line Capacity I.D. 1-1/2" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list