Skip Content
CABLE C29 IC 3/4 X 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C29 IC 3/4 X 50FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92480
  • Mfr. Model # 92480
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.3 lbs

Technical Specs

  • For Use With Mfr. No. K-750/42007, K-7500/60052
  • Includes Male Coupling
  • Item Drain Cleaning Cable
  • Material Steel
  • Number of Pieces 1
  • Connection Size 3/4"
  • Cable Type Inner Core
  • Size 3/4" x 50 ft.
  • Drain Line Capacity I.D. 4" to 10"
  • Max. Run 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list