Skip Content
CABLE C27 IC 5/8 X 75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C27 IC 5/8 X 75FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92470
  • Mfr. Model # 92470
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
  • Includes Male Coupling
  • Material Steel
  • Number of Pieces 1
  • Item Drain Cleaning Cable
  • Connection Size 5/8"
  • Drain Line Capacity I.D. 3" to 6"
  • Cable Type Inner Core
  • Size 5/8" x 75 ft.
  • Max. Run 75 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list