CABLE C25 IC 5/8 X 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C25 IC 5/8 X 25FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG92460
  • Mfr. Model # 92460
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.1 lbs

Technical Specs

  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
  • Item Drain Cleaning Cable
  • Material Steel
  • Includes Male Coupling
  • Number of Pieces 1
  • Size 5/8" x 25 ft.
  • Cable Type Inner Core
  • Max. Run 25 ft.
  • Connection Size 5/8"
  • Drain Line Capacity I.D. 3"-6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list