CABLE C24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE C24

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG43647
  • Mfr. Model # 43647
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes Male Coupling
  • Item Drain Cleaning Cable
  • For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052
  • Material Steel
  • Size 5/8" x 100 ft.
  • Number of Pieces 1
  • Connection Size 5/8"
  • Cable Type Inner Core
  • Max. Run 100 ft.
  • Drain Line Capacity I.D. 3" to 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list