Skip Content
CABLE C24 HC 5/8 X 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE C24 HC 5/8 X 100FT

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG58192
  • Mfr. Model # 58192
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Includes -
  • For Use With Mfr. No. K6200, K75, K 7500, K750R
  • Item Drain Cleaning Cable
  • Number of Pieces 1
  • Size 5/8" x 100 ft.
  • Cable Type Hollow Core
  • Connection Size 5/8"
  • Max. Run 100 ft.
  • Material Steel
  • Drain Line Capacity I.D. 3" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list