Skip Content
CABLE C22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C22

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG89405
  • Mfr. Model # 89405
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
  • Includes Drop Head Auger
  • Item Drain Cleaning Cable
  • Material Steel
  • Number of Pieces 1
  • Size 5/16" x 50 ft.
  • Drain Line Capacity I.D. 3/4" to 1-1/2"
  • Cable Type Hollow Core
  • Connection Size 3/4"
  • Max. Run 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list