Skip Content
CABLE C2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C2

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG62235
  • Mfr. Model # 62235
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • For Use With Mfr. No. K50
  • Includes Drop Head Auger
  • Item Drain Cleaning Cable
  • Number of Pieces 1
  • Size 5/16" x 25 ft.
  • Cable Type Sectional
  • Connection Size 5/16"
  • Max. Run 25 ft.
  • Material Steel
  • Drain Line Capacity I.D. 3/4" - 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list