Skip Content
CABLE C2 IC 25FT NTW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE C2 IC 25FT NTW

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG56787
  • Mfr. Model # 56787
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 273
  • Shipping Weight 4.37 lbs

Product Details

Cable for drain gun, model no. C-2IC. End type is a drop head, cable type is a inner core. Diameter is 5/16 inch, length is 25 ft.

Technical Specs

  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000 Drain Cleaning Machines
  • Material Steel
  • Item Drain Cleaning Cable
  • Includes Drop Head Auger
  • Size 5/16" x 25 ft.
  • Number of Pieces 1
  • Connection Size 3/4"
  • Cable Type Inner Core
  • Drain Line Capacity I.D. 3/4"-1-1/2"
  • Max. Run 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list