Discontinued with Replacement
CABLE BSTR HD 1 AWG 25FT PARROT JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE BSTR HD 1 AWG 25FT PARROT JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RXG2
  • Mfr. Model # 5RXG2
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 3017
  • Shipping Weight 17.95 lbs
Suggested Replacement Product
CABLE BSTR HD 1 AWG 25FT PARROT JAW

Your Price: NA

Product Details

Dual extruded wire to provide easy, tangle-free operation. 800 amp colour coded parrot jaw clamps. Low temperaure flexible PVC jacket. For use with top and side post batteries.

Technical Specs

  • Includes Built-in Positive and Negative Identification
  • Application Commercial
  • Cable Length (Ft.) 25
  • Copper (AWG/kcmil) 1
  • Item Booster Cable
  • Max. Temp. -40 Degrees
  • Cable Color Orange/Black
  • Function Parrot Jaw
  • Max. Amps 800
  • Type Parrot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list