Skip Content
CABLE BSTR HD 1 AWG 16FT PARROT JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE BSTR HD 1 AWG 16FT PARROT JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RXF8
  • Mfr. Model # 5RXF8
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 3017
  • Shipping Weight 12.1 lbs

Product Details

Dual extruded wire to provide easy, tangle-free operation. 800 amp colour coded parrot jaw clamps. Low temperaure flexible PVC jacket. For use with top and side post batteries.

Technical Specs

  • Application Commercial
  • Copper (AWG/kcmil) 1
  • Cable Length (Ft.) 16
  • Includes Built-in Positive and Negative Identification
  • Item Booster Cables
  • Max. Temp. -40 Degrees C
  • Type Heavy Duty
  • Max. Amps 800
  • Function Parrot Jaw
  • Cable Color Orange/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list