CABLE BRACKET,NMC + MC,WOOD + METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE BRACKET,NMC + MC,WOOD + METAL

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXC3
  • Mfr. Model # 2KXC3
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Electroplated
  • Standards UL, cUL For Positioning Only
  • Item Cable Bracket
  • Material Steel
  • Wire Range 14/2 AWG - 6/2 AWG with Ground
  • For Use With MC/AC Cable
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list